DESCRIPTION

Milwaukee Valve CL Series 200 psi Cast Iron EPDM Lug Butterfly Valve Gear Operator

MCL323E

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372
API Specifications
API 609
ASTM Specifications
ASTM A-126, ASTM B-148
Collection
CL Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-67
Material
Cast Iron
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Pressure Class
200#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Aluminum Bronze
Valve Operator
Gear Operator Handle
Valve Seat Material
EPDM
Valve Size
4 in
Valve Type
Butterfly Valves
Width
7-1/2 in

Starting at
$659.58
EACH
  • QUANTITY