DESCRIPTION

  • 12 bolt holes
  • EPDM liner

Milwaukee Valve M-Series 200 psi Cast Iron Flanged Butterfly Valve with Gear Operator

MML323E

Valve Size:

SPECIFICATIONS

Collection
M-Series
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
MSS Specifications
MSS SP-67
Material
Cast Iron, Ductile Iron
Maximum Pressure
200 psi
NSF Certified
No
Pressure Class
200#
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Bronze
Valve Operator
Gear Operator Handle
Valve Seat Material
EPDM
Valve Size
8 in
Valve Type
Butterfly Valves
Width
11-3/4 in

Starting at
Call for Pricing
  • QUANTITY