• Cart

DESCRIPTION

  • 600 WOG - 150 SWP

Milwaukee Valve BA-100 Cast Bronze Threaded 2-Piece Full Port Ball Valve with Lever Handle

MBA100XH

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584
Collection
BA-100
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
No
Length
2-19/100 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
150 SWP
NSF Certified
No
Pressure Class
600#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Bonnet Type
Threaded
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
15% Glass Filled RPTFE
Valve Size
1/2 in
Valve Stem
Extension
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS