Milwaukee Valve
CL Series 24 in. Cast Iron EPDM Gear Operator Handle Butterfly Valve
Part #MCL323E24 | Item #850444 | Manufacturer Part #CL323E C24
Valve Size:
Product Details
Specifications
ANSI Specifications: ANSI 372
API Specifications: API 609
ASTM Specifications: [ASTM A-126, ASTM B-148]
Collection: CL Series
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: No
Lead Law Compliant: Yes
MSS Specifications: MSS SP-67
Material: Cast Iron
Maximum Pressure: 200 psi
NSF Certified: Yes
NSF Specifications: NSF 372
Pressure Class: 200#
Recommended Valve Application: Water
UL Listed: No
Valve Body Style: Lug
Valve Disc Material: Aluminum Bronze
Valve Operator: Gear Operator Handle
Valve Seat Material: EPDM
Valve Size: 24 in
Valve Type: Butterfly Valve
Width: 32-1/10 in
Entire Collection
-
Starting at $341.13
-
Starting at $163.32