10 in. Cast Iron Flanged Gate Valve

This product has been replaced by

Milwaukee Valve Cast Iron Flanged Gate Valve
Milwaukee Valve 10 in. Cast Iron Flanged Gate Valve
Manufacturer Part #2894-M -1000S
You last purchased this on
 
Milwaukee Valve

F-2894-M 10 in. Cast Iron Flanged Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee Valve Cast Iron Flanged Gate Valve
Milwaukee Valve 10 in. Cast Iron Flanged Gate Valve
Manufacturer Part #2894-M -1000S
Milwaukee Valve

F-2894-M 10 in. Cast Iron Flanged Gate Valve

  • Fast #
  • Part #M2894M10
  • Item #1126890
  • Manufacturer Part #2894-M -1000
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
F-2894-M
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Cast Iron
Valve Size:
10 in
Valve Type:
Gate Valve