6 in. Carbon Steel Full Port Flanged 285# Ball Valve
F20 Series 6 in. Carbon Steel Full Port Flanged 285# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quarter Turn Operation
- Bubble-Tight Shutoff
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ANSI:
- ANSI Class 150
- API:
- API 607, API 608, API 598
- ASME:
- ASME Class 150, ASME B16.34
- ASTM:
- ASTM A-216 Grade WCB, ASTM A-351 Grade CF8M, ASTM A-479 Type 316, ASTM A-276 Type 304
- Clean Bagged:
- No
- Collection:
- F20 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 15-51/100 in
- MSS:
- MSS SP-72
- Material:
- Carbon Steel
- Maximum Temperature:
- 365
- NSF Certified:
- No
- Pressure - High:
- 285
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Gear Operator Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- NXT
- Valve Size:
- 6 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve