• Cart

DESCRIPTION

Milwaukee Valve F90 Series Carbon Steel Reduced Port Flanged 150# Ball Valve

MF90CS150RN1

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Class 150, ANSI Class 300
ASME Specifications
ASME Class 150, ASME Class 300
ASTM Specifications
ASTM A-216
Collection
F90 Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-72
Material
Carbon Steel
Maximum Pressure
150 WOG
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
1 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Reduced Port
Valve Seat Material
NXT
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY