5 in. Carbon Steel Lug RPTFE Locking Lever Handle Butterfly Valve
HP Series 5 in. Carbon Steel Lug RPTFE Locking Lever Handle Butterfly Valve
Frequently Purchased Together
Product Details
Product Details
- All valves offer bi-directional bubble-tight sealing at full rated pressure, with lug-bodied valves providing bi-directional dead-end service at full rated pressure
- The double-offset design provides superior sealing with minimal seat contact and wear
- The shaft and disc are manufactured as a single piece for maximum strength and CVS
- The position stop on the disc is internally cast to prevent over-travel, while maintaining optimum disc/seat contact
- The adjustable stem packing eliminates stem leakage and fugitive emissions
- The blow-out-proof stem prevents injury and product loss
- The seat is energized by a combination of pressure and a mechanized design for repeatable and reliable sealing and extended cycle life
- The stem/disc connection uses a welded taper pin to ensure minimal lost motion and high strength
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI B16.34, ANSI B16.5, ANSI 300
- API:
- API 598, API 609B
- ASME:
- ASME B16.34, ASME B16.5, ASME Class 300
- ASTM:
- ASTM A193 Grade B8M, ASTM A194 Grade 8M, ASTM A216 Grade WCB, ASTM A351 Grade CF8M, ASTM A515 Grade 70
- Clean Bagged:
- No
- Collection:
- HP Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Height:
- 15-13/25 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-25, MSS SP-55, MSS SP-61, MSS SP-68
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- 17-4
- Maximum Temperature:
- 300
- NSF Certified:
- No
- Pressure - High:
- 740
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- RPTFE
- Valve Size:
- 5 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve