DESCRIPTION

Milwaukee Valve Lever Handle Locking for Milwaukee Valve BA475B and BA485B Ball Valve

M2799AMV

MORE SIZES AVAILABLE

SPECIFICATIONS

Brand Model Compatibility
Milwaukee Valve BA475B and BA485B 2 in - 3 in Ball Valves
FM Approved
No
GSA Approved
No
Handle Type
Lever
NSF Certified
No
Size
2 in - 3 in
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday