This product requires certification to purchase.

2-1/2 in. Cast Iron Buna-N Lever Operator Butterfly Valve

Milwaukee Valve

ML Series 2-1/2 in. Cast Iron Buna-N Lever Operator Butterfly Valve

  • Fast #
  • Part #MML222BL
  • Item #4149629
  • Manufacturer Part #ML222B D K
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

ML Series 2-1/2 in. Cast Iron Buna-N Lever Operator Butterfly Valve

  • Fast #
  • Part #MML222BL
  • Item #4149629
  • Manufacturer Part #ML222B D K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Bubble-Tight Shutoff
  • Quarter Turn Operation
  • ABS approved product (2 in. -24 in.)
  • Dead End Service
  • Options can be combined, please consult factory
  • 2 in. – 12 in. rated 200 psi, 14 in. – 48 in. rated 150 psi
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
10-11/25 in
Length
1-81/100 in
Pressure Class
200#
Valve Size
2-1/2 in
Width
5-1/2 in
Characteristics & Features
Clean Bagged
No
Coating
Nickel Plated
Collection
ML Series
Material
Cast Iron, Ductile Iron, Rubber
Material Type
Buna-N
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Cast Iron
Valve Body Style
Lug
Valve Disc Material
Ductile Iron
Valve Operator
Lever Handle
Valve Seat Material
Buna-N
Valve Stem
Extension
Valve Type
Butterfly Valve
Electrical & Operational Information
Pressure - High
200
Warranty & Product Information
ANSI
ANSI 200
API
API 609
ASTM
ASTM A126 Grade B, ASTM A351 CF8M, ASTM A536, ASTM B148
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-67
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Water, Oil, Gas
UL Listed
No
UPC
697988622944