20 in. Ductile Iron Lug EPDM Gear Operator Handle Butterfly Valve

You last purchased this on
 
Milwaukee Valve

ML Series 20 in. Ductile Iron Lug EPDM Gear Operator Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

ML Series 20 in. Ductile Iron Lug EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #MML333E20
  • Item #1600610
  • Manufacturer Part #ML333E A20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Bubble-tight shut-off
  • ABS approved product (2 in -24 in)
  • Ductile iron butterfly valve, lug pattern, EPDM liner
  • Actuation, memory stop, stem extension, chainwheel
  • 2? – 12? rated 200 psi, 14? – 48? rated 150 psi
  • Options can be combined, please consult factory
  • Non-shock
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 4140, ANSI 61
API:
API 609
ASME:
ASME B16.1, ASME B16.47, ASME B16.5
ASTM:
ASTM A-536, ASTM B-148
Clean Bagged:
No
Collection:
ML Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
Height:
36-1/100 in
IAPMO Listed -:
Yes
ISO:
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5 in
MSS:
MSS SP-67 Type 1
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
150
Pressure Class:
150#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Style:
Lug
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Gear Operator Handle
Valve Seat Material:
EPDM
Valve Size:
20 in
Valve Stem:
Extension
Valve Type:
Butterfly Valve
Weight:
420 lb
Width:
27-1/2 in