3 in. Cast Iron EPDM Lever Handle Butterfly Valve

You last purchased this on
 
Milwaukee Valve

ML Series 3 in. Cast Iron EPDM Lever Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

ML Series 3 in. Cast Iron EPDM Lever Handle Butterfly Valve

  • Fast #
  • Part #MML223EM
  • Item #850539
  • Manufacturer Part #ML223E D L
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Quarter Turn Operation
  • ABS approved product (2 in. -24 in.)
  • Bubble-Tight Shutoff
  • Actuation, memory stop, stem extension, chain wheel
  • 2 in. – 12 in. rated 200 psi, 14 in. – 48 in. rated 150 psi
  • Options can be combined, please consult factory
  • Dead End Service
  • Requires Certification

Specifications

ANSI:
ANSI 372
API:
API 609
ASTM:
ASTM A-216, ASTM A-351, ASTM A-536
Clean Bagged:
No
Collection:
ML Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Height:
11-13/100 in
IAPMO Listed -:
No
ISO:
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
1-81/100 in
MSS:
MSS SP-67
Material:
Cast Iron, Aluminum Bronze, Rubber
Material Type:
EPDM
NSF:
NSF 372
NSF Certified:
Yes
Pressure - High:
200
Pressure Class:
200#
Recommended Valve Application:
Water, Gas
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Lug
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Lever Handle
Valve Seat Material:
EPDM
Valve Size:
3 in
Valve Stem:
Extension
Valve Type:
Butterfly Valve
Weight:
11.294 lb
Width:
6 in