5 in. Cast Iron EPDM Lever Operator Butterfly Valve

You last purchased this on
 
Milwaukee Valve

ML Series 5 in. Cast Iron EPDM Lever Operator Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

ML Series 5 in. Cast Iron EPDM Lever Operator Butterfly Valve

  • Fast #
  • Part #MML223ES
  • Item #1251776
  • Manufacturer Part #ML223E D R
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Quarter Turn Operation
  • Bubble-Tight Shutoff
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
API:
API 609
ASTM:
ASTM A-216, ASTM A-351, ASTM A-536
Clean Bagged:
No
Collection:
ML Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
MSS:
MSS SP-67
Material:
Cast Iron
NSF:
NSF 372
NSF Certified:
No
Pressure - Maximum:
200 psi
Pressure Class:
200#
Recommended Valve Application:
Water, Oil, Gas
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Lug
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Lever Handle
Valve Seat Material:
EPDM
Valve Size:
5 in
Valve Type:
Butterfly Valve