6 in. Cast Iron EPDM Gear Operator Handle Butterfly Valve
ML Series 6 in. Cast Iron EPDM Gear Operator Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 8 bolt holes
- Double dead end
- EPDM liner
- The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (.25%) of lead by weight
- ABS approved product (2? - 24?)
- Non-shock
- Bubble-tight shut-off
- Cast iron butterfly valve, lug pattern, EPDM liner
- Actuation, memory stop, stem extension, chain wheel
- Options can be combined, please consult factory
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 4140
- API:
- API 609
- ASTM:
- ASTM A-126 Grade B, ASTM A-351
- Clean Bagged:
- No
- Collection:
- ML Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Height:
- 15-43/50 in
- IAPMO Listed -:
- No
- ISO:
- ISO 14001:2015, ISO 9001:2015
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2-19/100 in
- MSS:
- MSS SP-67 Type 1
- Material:
- Cast Iron, Stainless Steel, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 200
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Type:
- Butterfly Valve