6 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

You last purchased this on
 
Milwaukee Valve

ML Series 6 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

ML Series 6 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #MML333EU
  • Item #1600637
  • Manufacturer Part #ML333E D S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 8 bolt holes
  • Double dead end
  • EPDM liner
  • Options can be combined, please consult factory
  • ABS approved product (2? - 24?)
  • Non-shock
  • Bubble-tight shut-off
  • Ductile iron butterfly valve, lug pattern, EPDM liner
  • 2? - 12? rated 200 psi, 14? - 48? rated 150 psi
  • Actuation, memory stop, stem extension, chain wheel
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 4140, ANSI 61
API:
API 609
ASTM:
ASTM A-126, ASTM A-148, ASTM A-351, ASTM A-536
Clean Bagged:
No
Collection:
ML Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
Height:
14-69/100 in
IAPMO Listed -:
Yes
ISO:
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-19/100 in
MSS:
MSS SP-67 Type 1
Material:
Ductile Iron, Aluminum Bronze, Rubber
Material Type:
EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
200
Pressure Class:
200#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Gear Operator Handle
Valve Seat Material:
EPDM
Valve Size:
6 in
Valve Type:
Butterfly Valve
Width:
9-1/2 in