• Cart

DESCRIPTION

  • 200#
  • Bi-directional dead end service
  • Body Style: Lug
  • End Connection: Lug
  • General service
  • Handle Type: Lever
  • Material: Ductile Iron

Milwaukee Valve ML Series Ductile Iron EPDM Lever Handle Butterfly Valve

MML233E

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372
API Specifications
API 609
ASTM Specifications
ASTM A-216, ASTM A-351, ASTM A-536
Clean Bagged
No
Collection
ML Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-67
Material
Ductile Iron
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Pressure Class
200#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Aluminum Bronze
Valve Operator
Lever Handle
Valve Seat Material
EPDM
Valve Size
2 in
Valve Type
Butterfly Valve
Width
4-3/4 in

Starting at
$283.53
EACH
  • QUANTITY