This product requires certification to purchase.

8 in. Cast Iron Wafer EPDM Lever Handle Butterfly Valve

Milwaukee Valve

MW Series 8 in. Cast Iron Wafer EPDM Lever Handle Butterfly Valve

  • Fast #
  • Part #MMW222EX
  • Item #1095622
  • Manufacturer Part #MW222E A U
4.2 out of 5 Customer Rating
Brand image
Milwaukee Valve

MW Series 8 in. Cast Iron Wafer EPDM Lever Handle Butterfly Valve

  • Fast #
  • Part #MMW222EX
  • Item #1095622
  • Manufacturer Part #MW222E A U
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cast iron butterfly valve, lug pattern, EPDM liner
  • Bubble-tight shut-off
  • ABS approved product (2 in -24 in)
  • Non-shock
  • The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (.25%) of lead by weight
  • Options can be combined, please consult factory
  • Actuation, memory stop, stem extension, chainwheel
  • 2 in - 12 in rated 200 psi, 14 in - 48 in rated 150 psi
  • Requires Certification
Dimensions & Measurements
End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
Height
16-11/25 in
Length
2-19/50 in
Pressure Class
200#
Valve Size
8 in
Width
11-3/4 in
Characteristics & Features
Clean Bagged
No
Collection
MW Series
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
Wafer
Valve Disc Material
Ductile Iron
Valve Operator
Lever Handle
Valve Seat Material
EPDM
Valve Stem
Extension
Valve Type
Butterfly Valve
Electrical & Operational Information
Pressure - High
200
Warranty & Product Information
API
API 609
ASME
ASME B16.1, ASME B16.47, ASME B16.5
ASTM
ASTM A-126 Class B, ASTM A-536
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
MSS
MSS SP-67
NSF Certified
No
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
697988145832