Not For Potable Use 1/8 BRZ 150# THRD UB TFE GLB
Not For Potable Use 1/8 BRZ 150# THRD UB TFE GLB
Product Details
Product Details
- Bronze globe valve
- 150 SWP
- 300 WOG
- Non-shock
- Heavy duty service
- Composition Steam Disc
- Union bonnet
- Gland packed
- Threaded ends
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Size:
- 1/8 in