DESCRIPTION

Milwaukee Valve UltraPure™ Press Brass Full Port Ball Valve

MUPBA481B

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372
Collection
UltraPure™
End Connection 1
Press
End Connection 2
Press
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
200 psig
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Port Opening
Full Port
Valve Size
1/2 in
Valve Stem
Extension
Valve Type
Ball Valves

Starting at
$50.51
EACH
  • QUANTITY