• Cart

DESCRIPTION

Milwaukee Valve UPBA480BH Press x Hose Brass Full Port Ball Valve

MUPBA480BH

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372
Collection
UPBA480BH
End Connection 1
Press
End Connection 2
Hose
End Connections
Press x Hose
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Forged Brass
Maximum Pressure
200 psig
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372
Pressure Class
200#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1/2 in x 3/4 in
Valve Type
Ball Valves

Starting at
$59.16
EACH
  • QUANTITY