DESCRIPTION

Milwaukee Valve Stainless Steel Standard Port Ball Valve with Latch Lock Lever

M20CS0R03LL

Valve Size:

SPECIFICATIONS

Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Stainless Steel
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
Reinforced PTFE
Valve Size
1/2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY