DESCRIPTION

  • 600# WOG
  • For potable water service

Milwaukee Valve UltraPure™ 600# 2-Piece Bronze Threaded Full Port Ball Valve

MUPBA400

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372
Collection
UltraPure™
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psig, 600 WOG
NSF Certified
Yes
NSF Specifications
NSF 372
Pressure Class
600#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1 in
Valve Type
Ball Valves

Starting at
$80.15
EACH
  • QUANTITY