This product requires certification to purchase.

1/2 in. Bronze Press Check Valve

Milwaukee Valve

Ultra Press® 1/2 in. Bronze Press Check Valve

  • Fast #
  • Part #MUP548TP2D
  • Item #7302078
  • Manufacturer Part #UP548T-P2 - 12
3.4 out of 5 Customer Rating
Brand image
Milwaukee Valve

Ultra Press® 1/2 in. Bronze Press Check Valve

  • Fast #
  • Part #MUP548TP2D
  • Item #7302078
  • Manufacturer Part #UP548T-P2 - 12
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Low Lead Bronze Check Valve, 200 psi @ 250 Degrees F, Press x Press Ends
  • Low Lead Valve For Potable Water
  • Non-Shock
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Valve Size
1/2 in
Characteristics & Features
Collection
Ultra Press®
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Spring Loaded Lift
Valve Disc Material
TFE
Valve Seat Material
Bronze
Valve Type
Check Valve
Electrical & Operational Information
Pressure - High
200
Warranty & Product Information
Lead Law Compliance Level
Compliant Not Certified
Recommended Valve Application
Water, Oil, Gas
UPC
697988702622