1 in. Cast Bronze Standard Port NPT 600# Ball Valve
Ultra Pure® 1 in. Cast Bronze Standard Port NPT 600# Ball Valve
Product Details
Product Details
- Two-piece low lead bronze ball valve, 600 WOG, threaded ends
- Low lead valve for potable water
- Standard port (1 in. - 3 in.) full port (1/4 in. - 3/4 in.)
- Blowout proof stem
- Dimensions and workmanship conform to MSS SP-110
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-276 S31600, ASTM B-16 C36000, ASTM B-584 C89833, ASTM B-633
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Ultra Pure®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Steel
- Height:
- 4-1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-17/100 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Cast Bronze, Plastic, Steel
- Material Type:
- RPTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Extension Handle with Memory Stop
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- 15% Glass Filled RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.605 lb
- Width:
- 22/25 in
- cUPC Certified:
- No