This product requires certification to purchase.

1 in. Cast Bronze Standard Port Solder 600# Ball Valve

Milwaukee Valve

Ultra Pure® 1 in. Cast Bronze Standard Port Solder 600# Ball Valve

  • Fast #
  • Part #MUPBA150XHAG
  • Item #7048989
  • Manufacturer Part #UPBA150XH A 100
3.2 out of 5 Customer Rating
Brand image
Milwaukee Valve

Ultra Pure® 1 in. Cast Bronze Standard Port Solder 600# Ball Valve

  • Fast #
  • Part #MUPBA150XHAG
  • Item #7048989
  • Manufacturer Part #UPBA150XH A 100
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Two-piece low lead bronze ball valve, 600 WOG, solder ends
  • Low lead valve for potable water
  • Standard port (1 in. - 3 in.) full port (1/4 in. - 3/4 in.)
  • Blowout proof stem
  • Dimensions and workmanship conform to MSS SP-110
  • Hose end ball valve with cap and chain
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Height
4-27/50 in
Length
3-71/100 in
Pressure Class
600#
Valve Size
1 in
Weight
1.58 lb
Width
22/25 in
Characteristics & Features
Clean Bagged
No
Collection
Ultra Pure®
Handle Material
Zinc Plated Steel
Material
Cast Bronze, Plastic, Steel
Material Type
RPTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Cast Bronze
Valve Body Style
2 piece
Valve Operator
Extension Stem
Valve Port Opening
Standard Port
Valve Seat Material
15% Glass Filled RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
600
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM B-16 C36000, ASTM B-21 C46400, ASTM B-283 C27450, ASTM B-584 C89833
BAA Compliant
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MA Approved
No
MSS
MSS SP-110
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Potable Water
UL Listed
No
UPC
697988670877