1/2 in. Cast Bronze Full Port Solder 600# Ball Valve
UPBA350S 1/2 in. Cast Bronze Full Port Solder 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quarter Turn Operation
- Bubble-Tight Shutoff
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B-584 C89833, ASTM B-283 C27450, ASTM A-276 S31630, ASTM B-21 C46400, ASTM B-16 C36000, ASTM SAE Grade 8, ASTM SAE 514
- Clean Bagged:
- No
- Collection:
- UPBA350S
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/5 in
- MSS:
- MSS SP-110
- Material:
- Cast Bronze
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 600#
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve