1/2 in. Bronze Solder Gate Valve

You last purchased this on
 
Milwaukee Valve

Ultra Pure™ 1/2 in. Bronze Solder Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

Ultra Pure™ 1/2 in. Bronze Solder Gate Valve

  • Fast #
  • Part #MUP115D
  • Item #3909461
  • Manufacturer Part #UP115 - 12
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Threaded bonnet
  • 300 CWP
  • Low lead valve for potable water
  • Solder
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B16.22
ASTM:
ASTM B-584 C89833
Clean Bagged:
No
Collection:
Ultra Pure™
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Diameter:
1/2 in
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
FM Approved:
No
Handle Material:
Malleable Iron
Height:
3-14/25 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-22/25 in
MSS:
MSS SP-80
Material:
Bronze
Maximum Temperature:
212
Minimum Temperature:
-20
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
300 psig
Pressure Class:
125#
Recommended Valve Application:
Potable Water, Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Bonnet Type:
Threaded
Valve Disc Material:
Bronze
Valve Operator:
Wheel Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Bronze
Valve Size:
1/2 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Width:
1-11/100 in