Milwaukee Valve
Ultra Pure™ 1/2 in. Bronze Threaded Gate Valve
Part #MUP148D | Item #3909441 | Manufacturer Part #UP148 - 12
Valve Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 6,
- Case: 6
How to get it:
Product Details
- Solid wedge disc
- Low lead valve for potable water
- Gland packed
- Non-shock
- Lead-Free
Specifications
ANSI Specifications: ANSI 372
ASTM Specifications: ASTM B-584
Collection: Ultra Pure™
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
FM Approved: No
Handle Material: Malleable Iron
Lead Law Compliant: Yes
Length: 2 in
MSS Specifications: MSS SP-80
Material: Bronze
Maximum Pressure: 300 psig
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
Pressure Class: 300#
Recommended Valve Application: Water
UL Listed: No
Valve Body Material: Bronze
Valve Bonnet Type: Threaded
Valve Operator: Wheel Handle
Valve Seat Material: Bronze
Valve Size: 1/2 in
Valve Stem: Rising
Valve Type: Gate Valve
Width: 2 in