This product requires certification to purchase.

1-1/4 in. Cast Bronze Full Port Press 200# Ball Valve

Milwaukee Valve

Ultra Pure® Ultra Press® 1-1/4 in. Cast Bronze Full Port Press 200# Ball Valve

  • Fast #
  • Part #MUPBA400P2AH
  • Item #7165067
  • Manufacturer Part #UPBA-400P2A 114
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

Ultra Pure® Ultra Press® 1-1/4 in. Cast Bronze Full Port Press 200# Ball Valve

  • Fast #
  • Part #MUPBA400P2AH
  • Item #7165067
  • Manufacturer Part #UPBA-400P2A 114
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1.00 Inner Pack: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two-piece low lead bronze ball valve, 200 psi @ 250° F, press x press ends
  • Low lead valve for potable water
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Length
3-77/100 in
Pressure Class
200#
Valve Size
1-1/4 in
Characteristics & Features
Clean Bagged
No
Collection
Ultra Pure® Ultra Press®
Handle Material
Zinc Plated Steel
Material
Cast Bronze, Rubber
Material Type
EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Cast Bronze
Valve Body Style
2 piece
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
15% Glass Filled RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM B-16 C36000, ASTM B-21 C46400, ASTM B-283 C27450, ASTM B-584 C89833
BAA Compliant
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MA Approved
No
MSS
MSS SP-110
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Potable Water
UL Listed
No
UPC
697988675711