This product requires certification to purchase.

1-1/4 in. Cast Bronze Press Spring Check Valve

Milwaukee Valve

UltraPress® 1-1/4 in. Cast Bronze Press Spring Check Valve

  • Fast #
  • Part #MUP548TP2H
  • Item #7302098
  • Manufacturer Part #UP548T-P2 - 114
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

UltraPress® 1-1/4 in. Cast Bronze Press Spring Check Valve

  • Fast #
  • Part #MUP548TP2H
  • Item #7302098
  • Manufacturer Part #UP548T-P2 - 114
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Low lead bronze check valve, 200 psi @ 250° F, press x press ends
  • Low lead valve for potable water
  • Non-shock
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Length
6-23/100 in
Pressure Class
1500#
Valve Size
1-1/4 in
Characteristics & Features
Collection
UltraPress®
Material
Cast Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Cast Bronze
Valve Body Style
2 piece
Valve Disc Material
PTFE
Valve Operator
Oval Handle
Valve Port Opening
Standard Port
Valve Seat Material
NXT
Valve Type
Spring Check Valve
Electrical & Operational Information
Pressure - High
200, 2000
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM A-276 S30400, ASTM B-283 C27450, ASTM B-584 C89833
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Compliant Not Certified
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
697988702653