2 in. Forged Brass Full Port Solder 600# Ball Valve
UPBA485B Series 2 in. Forged Brass Full Port Solder 600# Ball Valve
Frequently Purchased Together
Product Details
- Quarter Turn Operation
- Ultrapure low lead
- Bubble-Tight Shutoff
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.4.14
- ASTM:
- ASTM B-283 C27450, ASTM D-2006, ASTM B-16
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- UPBA485B Series
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-3/4 in
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- Maximum Temperature:
- 250
- Minimum Temperature:
- -20
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Pieces:
- 2 Piece
- Origin:
- Global
- Pressure - High:
- 600
- Pressure - Low:
- 0
- Pressure Class:
- 600#
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve