1-1/4 in. Cast Bronze Standard Port Threaded 600# Ball Valve

You last purchased this on
 
Milwaukee Valve

UPBA100 1-1/4 in. Cast Bronze Standard Port Threaded 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

UPBA100 1-1/4 in. Cast Bronze Standard Port Threaded 600# Ball Valve

  • Fast #
  • Part #MUPBA100H
  • Item #3909400
  • Manufacturer Part #UPBA-100 A 114
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Bubble-tight shutoff
  • Quarter turn operation
  • Low lead valve for potable water
  • Two-piece low lead bronze ball valve, 600 WOG, threaded ends
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B-16, ASTM B-21, ASTM B-283, ASTM B-584, ASTM B-633
Clean Bagged:
No
Collection:
UPBA100
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Handle Material:
Steel
Height:
2-33/50 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/2 in
MSS:
MSS SP-110
Material:
Cast Bronze, Glass, Plastic
Material Type:
RPTFE
Maximum Temperature:
212
Minimum Temperature:
-20
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Potable Water
Valve Body Material:
Cast Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE 15% Glass Filled
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
2.46 lb