1 in. Cast Bronze Standard Port Threaded 600# Ball Valve

You last purchased this on
 
Milwaukee Valve

UPBA100S 1 in. Cast Bronze Standard Port Threaded 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

UPBA100S 1 in. Cast Bronze Standard Port Threaded 600# Ball Valve

  • Fast #
  • Part #MUPBA100SG
  • Item #3909418
  • Manufacturer Part #UPBA-100S A 100
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Quarter Turn Operation
  • Bubble-Tight Shutoff
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
Clean Bagged:
No
Collection:
UPBA100S
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-17/100 in
MSS:
MSS SP-110
Material:
Cast Bronze
NSF:
NSF 372
NSF Certified:
Yes
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Potable Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve