1-1/2 in. Cast Bronze Standard Port Solder 600# Ball Valve
UPBA-100/150 Series 1-1/2 in. Cast Bronze Standard Port Solder 600# Ball Valve
Frequently Purchased Together
Product Details
- Blow-Out Proof Stem
- Quarter Turn Operation
- Bubble-Tight Shutoff
- Low-Lead for Potable Water
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B-584 C89833, ASTM B-283 C27450, ASTM B-21 C46400, ASTM A-276 S31600
- Clean Bagged:
- No
- Collection:
- UPBA-100/150 Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- Handle Type:
- Lever
- Height:
- 2-21/25 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-31/100 in
- MSS:
- MSS SP-110
- Material:
- Cast Bronze
- Maximum Temperature:
- 212
- Minimum Temperature:
- -20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE 15% Glass Filled
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.335 lb