3/4 in. Bronze Full Port Solder 600# Ball Valve

You last purchased this on
 
Milwaukee Valve

UPBA-100/150 Series 3/4 in. Bronze Full Port Solder 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

UPBA-100/150 Series 3/4 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #MUPBA150SBF
  • Item #7011892
  • Manufacturer Part #UPBA-150S B 34
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Blow-Out Proof Stem
  • Quarter Turn Operation
  • Bubble-Tight Shutoff
  • Low-Lead for Potable Water
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B16.22
ASTM:
ASTM B-584 C89833
BAA Compliant:
Yes
Clean Bagged:
No
Collection:
UPBA-100/150 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Zinc Plated Steel
Handle Type:
Lever
Height:
2-2/25 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-14/25 in
MA Approved -:
Yes
MSS:
MSS SP-110
Material:
Bronze
Maximum Temperature:
212
Minimum Temperature:
-20
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Potable Water
UL Listed:
No
Valve Body Material:
Cast Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE 15% Glass Filled
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.135 lb