1 in. Forged Brass Full Port Threaded 600# Ball Valve

You last purchased this on
 
Milwaukee Valve

UPBA475B Series 1 in. Forged Brass Full Port Threaded 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

UPBA475B Series 1 in. Forged Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MUPBA475BG
  • Item #3909468
  • Manufacturer Part #UPBA-475B - 100
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Quarter Turn Operation
  • Ultrapure low lead
  • Bubble-Tight Shutoff
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z21.15
ASME:
ASME B16.44
ASTM:
ASTM B-283 C27450, ASTM D-2006, ASTM B-16
CSA Certified:
Yes
Clean Bagged:
No
Collection:
UPBA475B Series
Color Finish Name:
Chrome Plated
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Handle Material:
Zinc Plated Steel
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-3/50 in
MSS:
MSS SP-110
Material:
Forged Brass
Maximum Temperature:
250
Minimum Temperature:
-20
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Pieces:
2 Piece
Origin:
Global
Pressure - High:
600
Pressure - Low:
0
Pressure Class:
600#
Recommended Valve Application:
Potable Water
UL Listed:
Yes
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Bonnet Type:
Threaded
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve