DESCRIPTION

  • Stainless steel ball and stem

Milwaukee Valve UPBA480S 1 in. Forged Brass Full Port Press 200# Ball Valve

MUPBA480SG

Manufacturer Part #: UPBA-480S - 100

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372
Collection
UPBA480S
End Connection 2
Press
End Connections
Press
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
200 psig
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372
Type
MUPBA480SG
UL Listed
No
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Type
Ball Valve

Print