DESCRIPTION

  • Dial control to select temperature
  • Unique impact resistant heating element
  • Variable temperature 100 to 1,040°

Milwaukee Variable Temperature Heat Gun

M897720

Length:

SPECIFICATIONS

AMP
11.6
Length
10-1/2 in
Volts
120V

Starting at
Call for Pricing
  • QUANTITY