DESCRIPTION

  • CAT IV 1000V safety rating is safe for all applications including industrial applications
  • Easy to use rear push button design
  • Extra bright LED work light makes working in dark areas easier than ever
  • Green power on indicator light tells you the voltage detector is working properly before use
  • Industry leading non-contact voltage detection technology
  • Pocket clip allows for easy storage and retrieval from pocket
  • Powered by 2 easy to replace AAA batteries

Milwaukee Voltage Detector with LED Light Battery

M220220

Length:

SPECIFICATIONS

Bulb Type
LED
Length
6 in
Power Source
Battery

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$17.19
EACH
  • QUANTITY