DESCRIPTION

  • Built-in blower port
  • HEPA filter
  • Ideal for both wet and dry applications
  • On-board accessory and hose storage
  • Powerful motor to provide strong suction and air flow
  • Tool box style for easy transport and storage
  • Tool only, battery and charger sold separately
  • Works on all Milwaukee® 18V slide-on batteries, RedLithium™ or NiCd

Milwaukee M18™ Wet/Dry Vacuum

M088020

Volts:

18V

SPECIFICATIONS

AMP
12.5
Battery Type
Lithium-Ion
CFM
45
CSA Certified
Yes
Capacity
2 gal
Collection
M18™
Color Finish
Black, Red
Height
11-1/2 in
Horsepower
1 hp
Power Source
Battery
UL Listed
Yes
Volts
18V
Width
19 in

Starting at
$125.0
EACH
  • QUANTITY