DESCRIPTION

  • Bluetooth® connectivity with portable electronic devices up to 30' away
  • Integrated loop for easy hanging and transport
  • Jobsite durability with rugged overmold and metal speaker grill to withstand drops, water and debris
  • Premium speaker with integrated bass port delivers loud, clear sound at all volumes
  • USB charger

Milwaukee M12™ Wireless Jobsite Speaker

M259220

Volts:

12V

SPECIFICATIONS

Collection
M12™
Color Finish
Black, Red
Smart Home Enabled
No
Volts
12V
Width
4-2/5 in
Wireless Communication
Bluetooth

Starting at
$112.18
EACH
  • QUANTITY

DOCUMENTS