DESCRIPTION

  • Bi-metal construction for increased tooth durability and long blade life
  • Cuts wood and nail embedded wood
  • Thin kerf for up to 35% more cuts per charge vs leading reciprocating saw blades

Milwaukee M12™ Hackzall® Wood Blade

M49005460

Blade Length:

4 in

SPECIFICATIONS

Blade Length
4 in
Blade Material
Steel
Collection
M12™ Hackzall®
Teeth Per Inch
6

Starting at
$12.3
per PACK
  • QUANTITY