M Size Cold Weather Base Layer in Grey
Workskin™ M Size Cold Weather Base Layer in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Body mapped construction wicks sweat faster in high sweat areas under the arms and across the upper back
- Drop tail extended back provides extra coverage
- Mid-weight fabric and Fast Wicking Sweat Zones work together to help tradesmen
- 100% Polyester
- Anti-microbial treatment fights odor
- Seamless shoulders reduce discomfort from straps and harnesses
- Durable body fabric resists pilling to extend product life
- No slip cuffs won’t stretch out when pulled up around forearms
- Made in USA
- Mid-Weight 210g
Specifications
- Application:
- Work Gear
- Battery Size:
- 12V
- Battery Type:
- Lithium-ion
- Clothing Size:
- M
- Collection:
- Workskin™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 9-1/4 in
- Length:
- 5 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Performance Shirt
- Tool Type:
- Performance Shirt
- Weight:
- 210 g
- Width:
- 2-1/2 in