Workskin™ Mid-Weight Cold Weather Hardhat Liner in Black

Part #M422B  |  Item #7628718  |  Manufacturer Part #422B

$11.53 EACH

Color/Finish: Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Work dry, stay, warm
  • Breathable fabric moves moisture away from the body
  • Durable fabric resists pilling and fights odor
  • Fast moisture wicking, accelerated drying
  • Low profile, ideal for hardhat use
  • Multi-position use

Specifications

Application: Cutting

Battery Type: Lithium-ion

Clothing Size: One Size Fits All

Collection: Workskin™

Color Finish: Black

Color Finish Category: Blacks

Depth: 12 in

Height: 2/5 in

Length: 12 in

Material: Fabric

Material Type: Polyester

Reusable: Yes

Tool Type: Gear

Weight: 0.1

Width: 11 in