This product requires certification to purchase.

Performance Fitted Hat in Blue, L/XL

Milwaukee®

Workskin™ Performance Fitted Hat in Blue, L/XL

  • Fast #
  • Part #M507BLLXL
  • Item #10334488
  • Manufacturer Part #507BL-LXL
4.6 out of 5 Customer Rating
Brand image
Milwaukee®

Workskin™ Performance Fitted Hat in Blue, L/XL

  • Fast #
  • Part #M507BLLXL
  • Item #10334488
  • Manufacturer Part #507BL-LXL
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 144 Pallet: 1728
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Moisture Wicking - Stay Dry While Working
  • Lightweight and Breathable
  • Sun Protection blocks harmful UV rays
  • Fitted Cap
  • Curved Visor
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
L/XL
Height
4-22/25 in
Length
7-1/2 in
Weight
0.19 lb
Width
7-1/4 in
Characteristics & Features
Collection
Workskin™
Color Finish Name
Blue
Material
Polyester
Material Type
Polyester
Reusable
Yes
Warranty & Product Information
Type
M507BLLXL
UPC
045242747030