DESCRIPTION

  • Delivers maximum cutting performance and does not bog down, even under heavy loads
  • Durable and lightweight
  • Exclusive oil site glass allows user to instantly gauge current oil level
  • Hardened steel worm gearing provides maximum torque in the toughest applications
  • Heavy-duty composite shoe will not warp, bend or kick up a burr
  • Includes saw and 1 7 1/4" carbide tipped blade

Milwaukee Worm Drive Circular Saw

M647720

Volts:

SPECIFICATIONS

AMP
15
Blade Material
Carbide
Diameter
7-1/4 in
Length
19 in
Material
Magnesium
Power Source
Electric
RPM
4400
UL Listed
No
Volts
120V

Starting at
Call for Pricing
  • QUANTITY