This product requires certification to purchase.

Wrap Around Safety Glasses with Red Mirrored Anti-Scratch Lenses

Milwaukee®

Wrap Around Safety Glasses with Red Mirrored Anti-Scratch Lenses

  • Fast #
  • Part #M48732506
  • Item #12427891
  • Manufacturer Part #48-73-2506
4.9 out of 5 Customer Rating
Brand image
Milwaukee®

Wrap Around Safety Glasses with Red Mirrored Anti-Scratch Lenses

  • Fast #
  • Part #M48732506
  • Item #12427891
  • Manufacturer Part #48-73-2506
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Full Coverage. Anti-Scratch
  • Anti-Scratch Hard Coat Protects Lenses
  • Comfortable Fit, All-Day Wear
  • Wide Field of View, Large Lens
  • ANSI Z87.1+
  • CSA Z94.3
  • CSA Third Party Tested
  • Soft Temple Arms
  • Soft Nose Pad
  • Mirrored Coating Reflects Light
  • Requires Certification
Dimensions & Measurements
Clothing Size
Universal
Depth
1-9/10 in
Height
2-1/2 in
Length
1-9/10 in
Weight
0.05 lb
Width
6 in
Characteristics & Features
Color Finish Category
Reds
Color Finish Name
Red
Glasses Frame Color
Black
Glasses Lens Color
Red Mirror
Material
Plastic, Nylon
Warranty & Product Information
Application
Eye Protection
Type
M48732506
UPC
045242464890