This product requires certification to purchase.

1/4 - 1/8 in. Zinc Phosphate Steel Clamp and Strap Hanger (Box of 100)

Minerallac

1/4 - 1/8 in. Zinc Phosphate Steel Clamp and Strap Hanger (Box of 100)

  • Fast #
  • Part #MPSF18
  • Item #7332944
  • Manufacturer Part #PSF18
5 out of 5 Customer Rating
Brand image
Minerallac

1/4 - 1/8 in. Zinc Phosphate Steel Clamp and Strap Hanger (Box of 100)

  • Fast #
  • Part #MPSF18
  • Item #7332944
  • Manufacturer Part #PSF18
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1/4 in - 1/8 in
Height
1-1/20 in
Length
1-83/100 in
Package Quantity
Box of 100
Width
1-1/2 in
Characteristics & Features
Coating
Zinc Phosphate
Color Finish Category
Blacks
Color Finish Name
Black
Material
Steel
Material Type
304
Work Load Limit
200 lb
Warranty & Product Information
BAA Compliant
Yes
FM Approved
No
IAPMO Listed
No
Product Type
Clamp, Strap Hanger
UL Listed
Yes
UPC
784610835107