DESCRIPTION

  • Adjustable to 54" H max
  • Aspen Bronze™
  • Dimensions: 6-3/4" diameter X 10-3/4" H
  • ETL listed - damp location
  • Minka Lavery® collection
  • Requires one 100W medium base bulb
  • Rustic scavo glass

Minka Aspen™ II 1-Light Mini Pendant

M9771138

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Aspen™ II
Color Finish
Aspen Bronze™
Color Finish Category
Bronze Tones
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Rustic Scavo
Height
10-3/4 in
Length
6-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional
Material
Glass
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
6-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS