DESCRIPTION

  • 1 100W M Bulb Required
  • W: 12 1/4" H: 6" Ext: 6 1/2"
  • Wall Sconce; Iron Oxide Finish w/ Venetian Scavo Glass

Minka Raiden™ 1-Light Radius Wall Sconce

M1180

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Raiden™
Color Finish
Iron Oxide™
Color Finish Category
Iron Tones
Depth
6-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Venetian Scavo
Height
6 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Glass
Number Of Lights
1
Sconce Type
Wall Washer
UL Listed
Yes
Volts
120V
Watts
100
Width
12-1/2 in

Starting at
Call for Pricing
  • QUANTITY